- 6 1/4 in Outside Diameter
- 1 in Face Width
| Bearing Type | Ball Bearing |
| Type | Flat Belt |
| Material | Steel |
| Weight | 1.634 LB |
| EAN or UPC | 87796118829 |
| Bearing Type | Ball Bearing |
| Type | Flat Belt |
| Material | Steel |
| Weight | 1.634 LB |
| EAN or UPC | 87796118829 |