| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Weight | 10.816 LB |
| EAN or UPC | 87796057135 |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Weight | 10.816 LB |
| EAN or UPC | 87796057135 |