The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
Locking Device
Eccentric Locking Collar
Duty
Heavy-Duty
Bearing Design
Non-Expansion
Bore Type
Round Bore
Bearing Type
Ball Bearing
Outer Ring Size
314
Inch/Metric
Inch Bore
Dynamic Load Rating
26000 lbf
Rolling Element
Ball Bearing
Seal Type
Labyrinth Seals
Outer Ring Width
35 mm
Material
Steel
O.D.
150 mm
I.D.
2.6875 in
Overall Width
3 1/2 in
Length Through Bore
2.6875 in
Enclosure
Double Sealed
Static Load Rating [Max]
14300 lbf
Lubrication
Relubricatable
Weight
9.37 LB
EAN or UPC
87796054141
NSN Number
3110-00-458-1889
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back