- 1.25" Shaft, 1.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bolt Hole Width | 9/16 in |
| Length Through Bore | 1.4375 in |
| Base Width | 1 9/16 in |
| Overall Width | 1 31/32 in |
| Bolt Hole Spacing | 4 5/8 in |
| Housing Material | Cast Iron - Nickel Plated |
| Series | RAK Series |
| Housing Construction | 1 Piece |
| Housing Height | 3 5/32 in |
| Seal Type | Contact Seals |
| Collar O.D. | 2 1/8 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | G1103KRRB3 TDCF |
| Shaft Dia. | 1.25 in |
| Base Height | 17/32 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Base Length | 6 3/16 in |
| Bolt Hole Length | 15/16 in |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 206 |
| Bolt | 1/2 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Static Load Rating [Max] | 2500 lbf |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Dynamic Load Rating | 4900 lbf |
| Weight | 3.065 LB |
| EAN or UPC | 87796152366 |

