- 1.6875" Shaft, 2.0625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| End Type | Open End |
| Base Width | 2 in |
| Overall Width | 2 3/8 in |
| Bearing Insert | G1111KRRB TDCF |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.6875 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8150 lbf |
| Shaft Dia. | 1.6875 in |
| Base Height | 11/16 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Width | 9/16 in |
| Housing Height | 4 1/8 in |
| Static Load Rating [Max] | 4500 lbf |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 209 |
| Bolt Hole Length | 1 1/8 in |
| Bolt Holes | 2 |
| Bolt | 1/2 in |
| Series | RAK Series |
| Collar O.D. | 2 1/2 in |
| Bolt Hole Spacing | 5 7/8 in |
| Inch/Metric | Inch Bore |
| Base Length | 7 17/32 in |
| Lubrication | Relubricatable |
| Weight | 5.034 LB |
| EAN or UPC | 87796156760 |

