- 2.1875" Shaft, 2.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Lubrication | Relubricatable |
| Series | RAS Series |
| Housing Material | Cast Iron - Nickel Plated |
| Base Height | 13/16 in |
| Base Length | 8 3/4 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Base Width | 2 5/16 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Height | 4 31/32 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Width | 23/32 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Overall Width | 2 7/8 in |
| Bearing Insert | G1203KRRB TDCF |
| Length Through Bore | 2.1875 in |
| Outer Ring Size | 211 |
| Bolt Hole Length | 1 5/32 in |
| Static Load Rating [Max] | 6400 lbf |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 6 15/16 in |
| Collar O.D. | 3 in |
| Bolt | 5/8 in |
| Shaft Dia. | 2.1875 in |
| Dynamic Load Rating | 10800 lbf |
| Weight | 8.87 LB |
| EAN or UPC | 87796156937 |

