- 3.6875" Shaft, 5.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir SAOL type heavy series pillow blocks are designed for applications where higher-than-usual temperature applications where for any reason one or more floating bearing units required. The floating unit allows its bearing to move axially as the shaft expands because of the temperature rise, while the fixed unit maintains shaft location. Bearings also have loose internal fit. The SAOL unit is equipped with a heavy series, self-aligning SMN wide inner ring bearing and self-locking collar. An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type). By removing the spacer ring, the assembly becomes a floating unit.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1 in |
| Housing Width | 11 in |
| Bearing Insert | SMO311WS |
| Bolt Hole Width | 1 1/8 in |
| Base Width | 4 15/16 in |
| Bolt Holes | 2 |
| Overall Width | 8 13/32 in |
| Shaft Dia. | 3.6875 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Bearing Design | Expansion/Non-Expansion |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Series | SAOL Series |
| Housing Material | Cast Iron |
| Base Height | 1 1/4 in |
| Base Length | 17 5/16 in |
| Length Through Bore | 8.40625 in |
| Bolt Hole Spacing | 14 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Length | 1 1/2 in |
| End Type | Open End |
| Weight | 149.0 LB |
| EAN or UPC | 87796062061 |

