- 3.4375" Shaft, 5.125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir SAOL type heavy series pillow blocks are designed for applications where higher-than-usual temperature applications where for any reason one or more floating bearing units required. The floating unit allows its bearing to move axially as the shaft expands because of the temperature rise, while the fixed unit maintains shaft location. Bearings also have loose internal fit. The SAOL unit is equipped with a heavy series, self-aligning SMN wide inner ring bearing and self-locking collar. An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type). By removing the spacer ring, the assembly becomes a floating unit.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Expansion/Non-Expansion |
| Bolt Holes | 4 |
| Seal Type | Contact Seals |
| Bearing Insert | SMN307KS |
| Bolt Hole Length | 1 1/4 in |
| Total Float | 0.5313 in |
| Bolt Hole Width | 1 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Base Height | 1 1/4 in |
| Housing No. | A-4155 |
| Housing Construction | 1 Piece |
| Base Width | 4 3/4 in |
| Base Length | 16 1/8 in |
| Housing Material | Cast Iron |
| Overall Width | 7 1/2 in |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Collar No. | SN307K |
| Bolt Size | 7/8 in |
| Shaft Dia. | 3.4375 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 13 3/8 in |
| End Type | Open End |
| Insert Type | Steel Insert |
| Weight | 102.0 LB |
| EAN or UPC | 87796062054 |

