- 1130 Grid Coupling Size
- Grid Coupling
| Coupling Type | Grid |
| Cover Style | Vertical |
| Material | Steel |
| Color | Silver |
| Grid Coupling Size | 1130 |
| Coupling Size | 1130 |
| Depth | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 697904052213 |
| Coupling Type | Grid |
| Cover Style | Vertical |
| Material | Steel |
| Color | Silver |
| Grid Coupling Size | 1130 |
| Coupling Size | 1130 |
| Depth | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 697904052213 |