- Coupling Hub
- 2.5 in Outside Diameter
- 6SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Length | 1 7/32 in |
| Coupling Type | Coupling Hubs |
| RPM | 6000 rpm |
| No. of Jaws | 4 |
| Bore Range [Min] | 0.625 in |
| Length Type | Standard |
| Set Screw Size | 5/16-18 |
| Rated Power @ 100 rpm | 0.7 hp |
| Material | Cast Iron |
| Bore Dia. [Max] | 1 3/8 in |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Bore Range [Max] | 1.375 in |
| Size of Cap Screws | 1/4" x 1 3/4" |
| Outside Dia. | 2.5 in |
| Torque | 450 in lb |
| Coupling Size | 6SCH |
| RPM [Max] | 6000 rpm |
| No. of Cap Screws | 4 |
| Color | Gray |
| Bore Type | Finished Bore |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Rated HP @ 3,600 rpm | 25.7 hp |
| Weight | 1.6 LB |
| EAN or UPC | 685144367129 |

