Skip to content Skip to navigation menu
LovejoyAL095X3/4HUB3/16

AL095X3/4HUB3/16

68514417852
Item #101086457
  • AL095 Coupling Size
  • 3/4 in Bore Diameter
  • Jaw Coupling Type
  • Aluminum Material
  • 1 in Length Through Bore
LovejoyAL095X3/4HUB3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AL095 Coupling Size
  • 3/4 in Bore Diameter
  • Jaw Coupling Type
  • Aluminum Material
  • 1 in Length Through Bore

features

  • Lightweight
  • Excellent resistance to atmospheric conditions
  • Perfect for corrosive environments

includes

  • One setscrew
Weight 0.33 LB
EAN or UPC 685144178527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison