- Coupling Size: C276
- Insert Style: Cushion
- Material: Nitrile Butadiene Rubber
- Black
features
- Easy installation and removal of the load cushion
- Highly flexible
- Oil-resistant
| Color | Black |
| HP @ RPM | 135 hp @ 1800 rpm |
| Material | Nitrile Butadiene Rubber |
| Temperature Range [Min] | -40 °F |
| Torque Rating [Max] | 4716 in lb |
| Torque Rating | 4716 in lb |
| Insert Style | Cushion |
| RPM [Max] | 4200 rpm |
| Coupling Size | C276 |
| Outside Dia. | 1.5 in |
| Temperature Range [Max] | 212 °F |
| Hardness | 80 Shore |
| Type | Jaw |
| No. of Legs | 1 |
| Weight | 0.5 LB |
| EAN or UPC | 685144146335 |

