- Size 285 C Type Coupling Hub
- 3 3/8 in Bore
- 7/8 X 7/16 Keyway
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| RPM [Max] | 3200 rpm |
| Coupling Type | Jaw |
| Material | Cast Iron |
| Outside Dia. | 6.5 in |
| Hub Dia. | 6 1/2 in |
| Coupling Size | C285, 285 |
| Length Through Bore | 3.75 in |
| Keyway Size | 7/8 x 7/16 |
| Overall Length | 5.38 in |
| Color | Gray/Metallic |
| Torque | 9182 in lb |
| Bore Dia. | 3.375 in - 3 3/8 in |
| Lock Type | Setscrew |
| Weight | 33.0 LB |
| EAN or UPC | 685144471710 |

