- Gear Coupling Hub
- 3 Coupling Size
- Center Bore
- 3.13 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Size | 3 |
| Input Bore Range | 1 3/16" to 3 1/8" |
| Hub Type | Center |
| Material | AISI 1045 |
| Flange Type | Continuous |
| RPM [Max] | 3600 rpm |
| Bore Dia. [Min] | 1 3/16 in |
| Outside Dia. | 4.75 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Dia. | 4 3/4 in |
| Color | Metallic |
| Coupling Type | Gear |
| Bore Type | Center |
| Torque Rating [Max] | 50400 in lb |
| Insert Style | Unbored |
| Bore Dia. [Max] | 3.1300 in |
| Length Through Bore | 5.75 in |
| Hub Length | 2.63 in |
| Weight | 11.8 LB |
| EAN or UPC | 697904001099 |

