- 38/45 Coupling Size
- 42 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
- 44.96 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Overall Length | 2.59 in, 65.79 mm |
| Bore Dia. [Max] | 1.75 in, 45 mm |
| Material | Powder Metal |
| Set Screw Size | 5/16-18 |
| Key Way Size | 12 x 3.3 mm |
| Color | Metallic |
| Torque | 168 in lb, 190 Nm |
| Bore Dia. [Min] | 1.38 in, 35 mm |
| Size | 38/45 |
| Coupling Type | Jaw |
| Hub Style | B |
| Keyway Size | 12 x 3.3 |
| Weight | 3.65 LB |
| EAN or UPC | 685144609069 |

