features
- Substantially increases the life of a universal joint
- Protects wear areas from dirt and contaminants
- Retains lubrication
| Overall Length | 1.52 in |
| Material | Neoprene |
| Temperature Range [Min] | -30 °F |
| No. of Jaws | 2 |
| Upper/Lower | Upper |
| Size Code | D5 |
| Outside Dia. | 0.88 in |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 1750 rpm |
| Coupling Type | Universal Joints - Boots and Ties |
| Coupling Size | D5 |
| Insert Style | Upper Boots |
| Weight | 0.04 LB |
| EAN or UPC | 685144499691 |

