Skip to content Skip to navigation menu
D Type Bored Universal Joint

D6B3/4X3/4PB

D Type Bored Universal Joint
Item #102117016
  • 3/4 in Bore Diameter
  • D6B Coupling Size
D Type Bored Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Bore Diameter
  • D6B Coupling Size

description

  • Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.

features

  • Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
  • Accommodates high horsepower capacity at high speeds
  • Maximum operating angle of 25°
  • Maximum speed of 1,750 rpm
  • Boot retaining grooves
Weight 0.384 LB
EAN or UPC 685144442611
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison