Skip to content Skip to navigation menu
D Type Stainless Steel Universal Joint

D8B SS5/8X5/8PB NKW 2SS BE

D Type Stainless Steel Universal Joint
Item #102118217
  • 0.62 in Bore Diameter
  • D8B Coupling Size
D Type Stainless Steel Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.62 in Bore Diameter
  • D8B Coupling Size

features

  • Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
  • Accommodates high horsepower capacity at high speeds
  • Maximum operating angle of 25°
  • Maximum speed of 1,750 rpm
  • Boot retaining grooves
Weight 1.11 LB
EAN or UPC 685144311702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison