- F2 Exposed Bolt Accessory Kit
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
includes
- A set of fasteners
- One gasket
| Size of Bolts | 1/2 - 20 |
| Bolt Holes | 6 |
| Coupling Size | F2 |
| Flange Type | Exposed Bolt |
| Seal Type | O-Ring |
| Cross Section Height | 6 in |
| Weight | 1.3 LB |

