- Exposed Bolt Flange
- FA1.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Seal Type | Special |
| Speed (RPM) | 5500 |
| Coupling Size | FA1.5 |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Color | Metallic |
| Distance Between Shaft Ends | 0.13 in |
| Bore Dia. [Max] | 2.2050 in |
| Torque Rating | 22700 in lb |
| Length Through Bore | 1.94 in |
| Application | Driver and Driven |
| Flange Diameter | 6 in |
| Type | Sleeves |
| Flange Type | Exposed Bolt |
| Size of Bolts | 3/8 - 24 |
| Bolt Holes | 8 |
| HP @ RPM | 36 hp @ 100 rpm |
| RPM [Max] | 5500 rpm |
| Torque | 22700 in lb |
| RPM | 5500 rpm |
| Bolt Circle Dia. | 4.812 in |
| Material | Alloy Steel |
| Weight | 4.97 LB |
| EAN or UPC | 697904039726 |

