- Curved Jaw Coupling Hubs
- 1 1/2" Bore
- 38/45 Coupling Size
| Coupling Type | Curved Jaw Coupling Hubs |
| Hub Style | B |
| Bore Dia. | 1.500 in - 1 1/2 in |
| Material | Aluminum |
| Color | Silver |
| Bore Type | Solid |
| Set Screw Size | M8 |
| Torque | 1680 in lb |
| Insert Style | Bored |
| Bore Dia. [Max] | 1.75 in, 44 mm |
| Coupling Size | 38/45 |
| Size | 38/45 |
| Outside Dia. | 3.15 in |
| Overall Length | 4.49 in |
| Weight | 1.3 LB |
| EAN or UPC | 685144765390 |

