Skip to content Skip to navigation menu
H Series Reborable Jaw Coupling Hub

H4567HUB RSB

H Series Reborable Jaw Coupling Hub
Item #102134105
  • H4567 Coupling Size
  • 3 1/2 in Bore Diameter
  • Jaw Coupling Type
  • Ductile Iron Material
  • 7 in Length Through Bore
H Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H4567 Coupling Size
  • 3 1/2 in Bore Diameter
  • Jaw Coupling Type
  • Ductile Iron Material
  • 7 in Length Through Bore

applications

  • Medium-duty
  • Heavy-duty

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications
Weight 282.5 LB
EAN or UPC 685144554772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison