- Coupling Size: L075
- Insert Style: Open Center
- Material: Hytrel®
- Tan
applications
- Continuous load
- High torque and high temperature operations
features
- Excellent resistance to oil and chemicals
| Torque | 25.6 N-m |
| Outside Dia. | 1 3/4 in |
| Temperature Range [Min] | -60 °F |
| Coupling Type | Jaw |
| Torque Rating [Max] | 227.0 ft lb |
| Color | Tan |
| Coupling Size | L075 |
| HP @ RPM | 6.48 hp @ 800 rpm |
| No. of Legs | 6 |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Max] | 250 °F |
| Material | Hytrel® |
| Torque Rating | 227.0 in lb |
| Insert Style | Open Center |
| Weight | 0.03 LB |
| EAN or UPC | 685144253095 |

