- L095 Coupling Size
- 25 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 25.4 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Coupling Size | L095 |
| Length Through Bore | 25.4 mm |
| Set Screw Size | 5/16-18 |
| Outside Dia. | 53.59 mm |
| Hub Dia. | 2.11 in |
| Lock Type | Setscrew |
| Inch/Metric | Metric |
| Material | Sintered Iron |
| Insert Style | Jaw Type |
| Color | Metallic |
| Bore Dia. [Min] | 12.0000 mm |
| Bore Type | Finished Bore and Keyway |
| RPM [Max] | 9000 rpm |
| Approximate Bore | 38.61 mm |
| Bore Dia. [Max] | 28.0000 mm |
| Coupling Type | Jaw |
| Bore Dia. | 0.9843 in - 25 mm |
| Torque | 194 in lb |
| Depth | 1.52 in |
| Overall Length | 63.75 mm |
| Keyway Size | 8 x 3.3 |
| Weight | 0.657 LB |
| EAN or UPC | 685144414687 |

