- Insert for Size 099/100 Jaw Coupling
- Bronze
applications
- Low speed applications requiring high torque capabilities
features
- Offers shaft positioning flexibility
- Rigid, porous, oil-impregnated metal insert
- Performance is not affected by water, oil, dirt or extreme temperatures
| Material | Bronze |
| Temperature Range [Max] | 450 °F |
| No. of Legs | 6 |
| HP @ RPM | 9.1 hp @ 800 rpm |
| RPM [Max] | 7,000 rpm |
| Temperature Range [Min] | -40 °F |
| Coupling Size | L099, L100, AL099, AL100 |
| Color | Bronze |
| Torque Rating | 792.0 in lb |
| Torque Rating [Max] | 792.0 ft lb |
| Coupling Type | Jaw |
| Insert Style | Open Center |
| Outside Dia. | 2.5400 in |
| Weight | 0.31 LB |
| EAN or UPC | 685144114976 |

