- L099 Coupling Size
- 20 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 26.92 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Bore Type | Finished Bore and Keyway |
| Coupling Size | L099 |
| Hub Dia. | 2.54 in |
| Approximate Bore | 44.96 mm |
| Lock Type | Setscrew |
| Insert Style | Jaw Type |
| Keyway Size | 6 x 2.8 |
| Bore Dia. [Min] | 12.0000 mm |
| Material | Sintered Iron |
| Coupling Type | Jaw |
| Length Through Bore | 26.92 mm |
| Overall Length | 72.14 mm |
| Depth | 1.77 in |
| RPM [Max] | 7000 rpm |
| Bore Dia. [Max] | 30.0000 mm |
| Inch/Metric | Metric |
| Outside Dia. | 64.52 mm |
| Bore Dia. | 0.7874 in - 20 mm |
| Set Screw Size | 5/16-18 |
| Torque | 318 in lb |
| Color | Metallic |
| Weight | 1.172 LB |
| EAN or UPC | 685144471222 |

