- Size 190 L Type Coupling Hub
- 21T16/32 Spline Bore
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Cast iron
includes
- Centraloc spline locking feature
| Coupling Type | Jaw |
| Hub Dia. | 4 in |
| Length Through Bore | 1.94 in |
| RPM [Max] | 5000 rpm |
| Outside Dia. | 4 in |
| Coupling Size | L190, 190 |
| Color | Metallic |
| Spline Description | 16/32 |
| Material | Cast Iron, Sintered Iron |
| Overall Length | 4.86 in |
| Lock Type | Setscrew |
| Spline Size | 21T 16/32 DP |
| No. of Teeth | 21 |
| Weight | 6.2 LB |
| EAN or UPC | 685144379290 |

