Skip to content Skip to navigation menu
LC Series Reborable Jaw Coupling Hub

LC150X1 7/8HUB1/2

LC Series Reborable Jaw Coupling Hub
Item #102118221
  • LC150 Coupling Size
  • 1 7/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1 3/4 in Length Through Bore
LC Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LC150 Coupling Size
  • 1 7/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1 3/4 in Length Through Bore

applications

  • Suited for applications over 1,750 rpm

features

  • Drilled and tapped to accept collar mounting screws

includes

  • One setscrew
Weight 2.66 LB
EAN or UPC 685144120823
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison