- LF1 Coupling Size
features
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
Grade | 8.8 |
Length | 5 in |
Type | Set of Bolts |
Height | 3 in |
Coupling Size | LF1 |
Size of Bolts | M6 |
Style | Socket Head Cap Screw |
Depth | 1 in |
No. of Bolts | 4 |
Weight | 0.05 LB |
EAN or UPC | 685144500267 |