- LF25 Coupling Size
- Cylindrical Hub Type
- 0.59 in Bore Diameter
- 2.13 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Outside Dia. | 3.35 in |
| Hub Type | Cylindrical |
| Hub Dia. | 3.35 in |
| Bore Dia. [Max] | 2.1300 in |
| Parallel Misalignment [Max] | 0.08 in |
| Torque | 2790 in lb |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 7740 in lb |
| Angular Misalignment [Max] | 3 degrees |
| Wind-Up Angle @ Nominal Torque | 5 ° |
| Wind-Up Angle @ Maximum Torque | 14 ° |
| Static Radial Stiffness | 3400 lb/in |
| Hardness | 60 Shore A |
| Static Angular Stiffness (Inch Pounds/Deg) | 62 |
| Temperature Range [Min] | -40 °F |
| Input Bore Range | 5/8" to 2 1/8" |
| Temperature Range [Max] | 194 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 9800 |
| Color | Metallic |
| Length Through Bore | 2.16 in |
| Bore Dia. [Min] | 0.6300 in |
| Coupling Type | Torsional |
| Allowable Continuous Vibratory Torque | 1100 in lb |
| Coupling Size | LF25 |
| RPM [Max] | 5000 rpm |
| Static Axial Stiffness | 800 lb/in |
| Set Screw Size | M14 |
| Weight | 5.2 LB |
| EAN or UPC | 685144245069 |

