- LF30 Coupling Size
features
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
| Type | Set of Bolts |
| Style | Socket Head Cap Screw |
| Grade | 8.8 |
| Depth | 1 in |
| No. of Bolts | 6 |
| Coupling Size | LF30 |
| Size of Bolts | M16 |
| Length | 8 in |
| Height | 6 in |
| Weight | 1.392 LB |
| EAN or UPC | 685144500359 |

