- LF4 Coupling Size
features
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
| Coupling Size | LF4 |
| Depth | 1 in |
| Height | 3 in |
| Length | 5 in |
| Size of Bolts | M8 |
| No. of Bolts | 6 |
| Grade | 8.8 |
| Type | Set of Bolts |
| Style | Socket Head Cap Screw |
| Weight | 0.19 LB |
| EAN or UPC | 685144500281 |

