Skip to content Skip to navigation menu
LF Series Bolt Set Hardware

LF50SET OF BOLTS

LF Series Bolt Set Hardware
Item #102132405
  • LF50 Coupling Size
LF Series Bolt Set Hardware
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LF50 Coupling Size

features

  • No lubrication required
  • Maintenance-free
  • Oil, heat, and corrosion resistant
Coupling Size LF50
Height 6 in
Grade 8.8
Type Set of Bolts
Style Socket Head Cap Screw
Size of Bolts M16
No. of Bolts 8
Length 8 in
Depth 1 in
Weight 1.89 LB
EAN or UPC 685144500366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison