Skip to content Skip to navigation menu
LF Series Bolt Set Hardware

LF80SET OF BOLTS

LF Series Bolt Set Hardware
Item #102133951
  • LF80 Coupling Size
LF Series Bolt Set Hardware
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LF80 Coupling Size

features

  • No lubrication required
  • Maintenance-free
  • Oil, heat, and corrosion resistant
Depth 1 in
Length 12 in
Height 9 in
Style Socket Head Cap Screw
No. of Bolts 8
Grade 8.8
Coupling Size LF80
Size of Bolts M16
Type Set of Bolts
Weight 1.856 LB
EAN or UPC 685144500373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison