Skip to content Skip to navigation menu
Saga Coupling Hub with Rough Stock Bore

SAGA15X7/8HUB RSB

Saga Coupling Hub with Rough Stock Bore
Item #102116472
  • S15 Coupling Size
  • 7/8 in Bore Diameter
  • 1.875 in Maximum Bore Diameter
Saga Coupling Hub with Rough Stock Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S15 Coupling Size
  • 7/8 in Bore Diameter
  • 1.875 in Maximum Bore Diameter

features

  • No end thrust in misalignment position
  • No axial reaction force to damage or accelerate wear in system bearings

caution

  • Do not twist chain. Use care not to damage attachment when unwinding chain from reel.
Weight 3.75 LB
EAN or UPC 685144221247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison