Skip to content Skip to navigation menu
One Piece Split Shaft Collar

SC1-28SPLIT COLLAR

One Piece Split Shaft Collar
Item #102089167
  • One Piece - Split Collar Style
  • 2.75 in Outside Diameter
  • 0.688 in Width
  • 12L14 Mild Steel Material
  • Black Oxide Finish
One Piece Split Shaft Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Piece - Split Collar Style
  • 2.75 in Outside Diameter
  • 0.688 in Width
  • 12L14 Mild Steel Material
  • Black Oxide Finish
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison