- Self-Releasing Style
- SLD 1500 Type
- 2 1/2 in Inside Diameter
- 3.74 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
I.D. | 2 1/2 in |
Shaft Tolerance | -0.003 in |
Thickness | 0.945 in |
Transmitted Torque (Max) | 2147 lb/ft |
Hub Bore Tolerance | 0.0033 in |
Screw Style | Socket Head Cap Screw |
No. of Screws | 15 |
O.D. | 3.74 in |
Contact Length | 0.787 in |
Set Screw Size | M8 |
Mountable Thickness | 0.787 in |
Locking Type | Internal Locking |
Collar Width | 0.945 in |
Pressure on the Hub | 18571 psi |
Screw Material | Steel |
Total Width @ Relaxed State | 1.26 in |
Type | SLD 1500 |
Transmitted Axial Force | 20611 lb/ft |
Pressure on the Shaft | 27783 psi |
Material | Silver/Metallic |
Style | Self-Releasing |
Screw Tightening Torque | 27 lb/ft |
Inch/Metric | Inch |
Torque | 27 in lb |
Weight | 1.764 LB |
EAN or UPC | 697904980998 |