- Self-Releasing Style
- SLD 1500 Type
- 3 7/8 in Inside Diameter
- 5.709 in Outside Diameter
Series | SLD 1500 |
Bolt Size | M12 |
Style | Self-Releasing |
Shaft Tolerance | -0.0035 in |
Material | Silver/Metallic |
Contact Length | 1.024 in |
Pressure on the Hub | 20676 psi |
Transmitted Torque (Max) | 7356 lb/ft |
Total Width @ Relaxed State | 1.732 in |
Collar Width | 1.26 in |
No. of Screws | 15 |
Thickness | 1.732 in |
Screw Material | Steel |
Screw Style | Socket Head Cap Screw |
Torque | 91 in lb |
O.D. | 5.709 in |
Locking Type | Internal Locking |
Inch/Metric | Inch |
Type | SLD 1500 |
Screw Tightening Torque | 91 lb/ft |
Pressure on the Shaft | 30456 psi |
Set Screw Size | M12 |
Hub Bore Tolerance | 0.0035 in |
Transmitted Axial Force | 45560 lb/ft |
I.D. | 3 7/8 in |
Weight | 4.079 LB |
EAN or UPC | 697904107579 |