- Self-Centering Style
- SLD 1900 Type
- 100 mm Inside Diameter
- 125 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Shaft Tolerance | -0.0021 in |
| Transmitted Axial Force | 68924 lb/ft |
| Type | SLD 1900 |
| No. of Screws | 12 |
| Transmitted Torque (Max) | 10741 lb/ft |
| Contact Length | 65 mm |
| Series | SLD 1900 |
| Material | Silver/Metallic |
| O.D. | 125 mm |
| Set Screw Size | M12 |
| Pressure on the Hub | 13779 psi |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| Torque | 107 in lb |
| Collar Width | 102 mm |
| Screw Material | Steel |
| Style | Self-Centering |
| Pressure on the Shaft | 11893 psi |
| Thickness | 4.016 in |
| I.D. | 100 mm |
| Hub Bore Tolerance | 0.0025 in |
| Total Width @ Relaxed State | 114 mm |
| Mountable Thickness | 2.559 in |
| Screw Tightening Torque | 107 lb/ft |
| Weight | 12.125 LB |
| EAN or UPC | 697904984712 |

