- Self-Centering Style
- SLD 1900 Type
- 32 mm Inside Diameter
- 43 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Parts should not be replaced individually, but rather in total
| Total Width @ Relaxed State | 56.01 mm |
| Type | SLD 1900 |
| No. of Screws | 8 |
| Pressure on the Shaft | 12183 psi |
| Screw Tightening Torque | 12.5 lb/ft |
| Torque | 12.5 in lb |
| Locking Type | Internal Locking |
| Contact Length | 25 mm |
| Screw Material | Steel |
| Set Screw Size | M6 |
| Thickness | 1.969 in |
| O.D. | 43 mm |
| Style | Self-Centering |
| Hub Bore Tolerance | 0.0015 in |
| Series | SLD 1900 |
| Shaft Tolerance | -0.0015 in |
| Transmitted Axial Force | 10941 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Pressure on the Hub | 16389 psi |
| Transmitted Torque (Max) | 538 lb/ft |
| Material | Silver/Metallic |
| Mountable Thickness | 1.181 in |
| I.D. | 32 mm |
| Collar Width | 45 mm |
| Inch/Metric | Metric |
| Weight | 1.102 LB |
| EAN or UPC | 697904984538 |

