- 7.087 in Inside Diameter
- 14.961 in Outside Diameter
- Single Row
- 2.953 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Long service life
- Enhanced operational reliability
- Supports heavy radial loads
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| No. of Rows | 1 |
| Relubricatable | No |
| Bearing Type | Unmounted Roller Bearing |
| Inch/Metric | Metric |
| O.D.Type | Cylindrical |
| Overall Width | 2.953 in, 75 mm |
| Internal Clearance | R3 |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| I.D. | 7.087 in, 180 mm |
| Closure Type | Open |
| Cage Material | Brass |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Inner Ring Width | 2.953 in, 75 mm |
| Precision Class | ISO P0 |
| Roller Material | Steel |
| Outer Diameter Type | Cylindrical |
| Cage Type | Machined Window |
| Bore Type | Cylindrical |
| O.D. | 14.961 in, 380 mm |
| Outer Ring Width | 2.953 in, 75 mm |
| Rolling Element Material | Steel |
| Component | Assembly |
| Weight | 96.0 LB |
| EAN or UPC | 87796020313 |

