- 7.874 in Inside Diameter
- 14.173 in Outside Diameter
- Single Row
- 4.752 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Closure Type | Open |
| Precision Class | ISO P0 |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Cage Type | Machined Window |
| Outer Diameter Type | Cylindrical |
| Inner Ring Width | 4.752 in, 120.7 mm |
| Overall Width | 4.752 in, 120.7 mm |
| Rolling Element Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 4.752 in, 120.7 mm |
| O.D. | 14.173 in, 360 mm |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| I.D. | 7.874 in, 200 mm |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| No. of Rows | 1 |
| Relubricatable | No |
| Cage Material | Brass |
| Roller Material | Steel |
| Component | Assembly |
| Internal Clearance | R3 |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Weight | 127.5 LB |
| EAN or UPC | 87796155916 |

