- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Bearing Type | Radial Bearing |
| Outer Ring Width | 51 mm |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| I.D. | 70 mm |
| Series | 22300 Series |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 150 mm |
| Enclosure | Unsealed |
| Weight | 9.7 LB |
| EAN or UPC | 87796135680 |

