- 13.386 in Inside Diameter
- 22.835 in Outside Diameter
- C0 Internal Clearance
- Steel
- 7.48 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
| Cage Material | Brass |
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element Material | Steel |
| Outer Diameter Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Component | Assembly |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| I.D. | 13.386 in, 340 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Relubricatable | No |
| Overall Width | 7.48 in, 190 mm |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Fillet Radius | 0.16 in |
| Enclosure | Unsealed |
| Cage Type | Machined Finger |
| Limiting Speed - Oil | 650 rpm |
| Roller Material | Steel |
| Origin | Spherical Radial |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Internal Clearance | C0 |
| Closure Type | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Limiting Speed - Grease | 490 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 7.48 in, 190 mm |
| O.D. | 22.835 in, 580 mm |
| Inner Ring Width | 7.48 in, 190 mm |
| Weight | 462.62 LB |
| EAN or UPC | 87796177420 |

