- Series 230000 Double Cup
- 19 3/4" OD x 4 1/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Cup Width | 4 1/4 in |
| Material | Steel |
| Bearing Type | Double Cup |
| Tolerance | Precision |
| Enclosure | N/A |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| I.D. | N/A |
| O.D. Type | Straight |
| Series | 230000 |
| Origin | Cups |
| Cone Width | N/A |
| Special Features | w/Oil Holes and Groove |
| O.D. | 19.75 in |
| Weight | 48.333 LB |
| EAN or UPC | 53893528731 |

