- 9.448 in Inside Diameter
- 17.323 in Outside Diameter
- C0 Internal Clearance
- Steel
- 6.299 in Overall Width
features
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Longer bearing life achieved from higher capacity (vs. competitors)
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| I.D. | 9.448 in, 240 mm |
| Relubricatable | No |
| Cage Material | Steel |
| Precision Class | ISO P0 |
| Inner Ring Width | 6.299 in, 160 mm |
| Outer Ring Width | 6.299 in, 160 mm |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Internal Clearance | C0 |
| Overall Width | 6.299 in, 160 mm |
| No. of Rows | 2 |
| O.D. | 17.323 in, 440 mm |
| Inch/Metric | Metric |
| Rolling Element Material | Steel |
| Cage Type | Stamped Window |
| Closure Type | Open |
| Weight | 230.44 LB |
| EAN or UPC | 87796153622 |

