- 9.448 in Inside Diameter
- 15.354 in Outside Diameter
- Single Row
- 4.25 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| End Type | Open End |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Limiting Speed - Oil | 950 rpm |
| Origin | Cylindrical Radial |
| Component | Assembly |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Diameter Type | Cylindrical |
| Self Aligning | No |
| Radial Internal Clearance | R3 |
| Outer Ring Width | 4.25 in, 107.95 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Cylindrical |
| Housing Shoulder Diameter | 14.38 in |
| Inner Ring Width | 4.25 in, 107.95 mm |
| Cage Material | Brass |
| Internal Clearance | R3 |
| No. of Rows | 1 |
| Rolling Element | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Relubricatable | No |
| Limiting Speed - Grease | 475 rpm |
| I.D. | 9.449 in, 240 mm |
| Precision Ground | Yes |
| O.D.Type | Cylindrical |
| Overall Width | 4.25 in, 107.95 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| O.D. | 15.354 in, 390 mm |
| Closure Type | Open |
| Cage Type | Machined Window |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Bearing Material | Steel |
| Roller Material | Steel |
| Fillet Radius | 0.12 in |
| Bearing Type | Unmounted Roller Bearing |
| Capacity | High Capacity |
| Weight | 120.32 LB |
| EAN or UPC | 87796021679 |

