- 2.312" Shaft Diameter
- 3" Housing Bore
- 3/8" Width
- Triple Lip w/o Spring
- Internal
| Lip Type | Triple Lip w/o Spring |
| Housing Bore Dia. | 3 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Shaft Dia. | 2.312 in |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Construction | 287 |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 0.072 LB |
| EAN or UPC | 53893464879 |

