Skip to content Skip to navigation menu
Timken Co.450335

450335

Single Lip With Spring
Item #100754073
  • 1 5/8" Shaft Diameter
  • 3.062" Housing Bore
  • 1/2" Width
  • Single Lip w/Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.450335
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Shaft Diameter
  • 3.062" Housing Bore
  • 1/2" Width
  • Single Lip w/Spring
  • Internal
Shaft Dia. 1.625 in
Lip Type Single Lip w/Spring
Lip Material Nitrile
Pressure 7 psi
Construction 45
Seal Design Assembled Design
Temperature Range [Max] 225 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Seal Application General Purpose
Housing Bore Dia. 3.062 in
Temperature Range [Min] -40 °F
Spring Material Carbon Steel Garter
Case Construction Steel Case w/Inner Case
Lip Style Internal
Cover/Compensation Ring/Plate Required No
Inch/Metric Inch
Surface Speed [Nom] 3,000 ft/min
Weight 0.215 LB
EAN or UPC 53893487601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison