Timken Co.
471833
Internal, Dual Lip With One Spring, Steel Case Without Inner Case, 1.25" Shaft Diameter, 2.502" Housing Bore Diameter, 0.375" Wide
Item #100754445
- Internal, Dual Lip With One Spring, Steel Case Without Inner Case, 1.25" Shaft Diameter, 2.502" Housing Bore Diameter, 0.375" Wide
| Pressure | 3 psi |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,000 ft/min |
| Housing Bore Dia. | 2.502 in |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 1.25 in |
| Construction | 4 |
| Weight | 0.077 LB |
| EAN or UPC | 53893492834 |
